https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139830-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFHRXdMMmd5TUM4eE1EQTFPREU1TXpRd016a3pOQzlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TXpCZk16QXdlRE13TUM1cWNHY3xjZTBlYzIyMGI5ZDZjMzlkYmYyYTY3ZmRjYzRlYWYxMGM4ZjY3MWRhMDNiZTYxNWVkZDFkYjU4ZjRlMTVhNWU5
https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139830-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFHRXdMMmd5TUM4eE1EQTFPREU1TXpRd016a3pOQzlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TXpCZk16QXdlRE13TUM1cWNHY3xjZTBlYzIyMGI5ZDZjMzlkYmYyYTY3ZmRjYzRlYWYxMGM4ZjY3MWRhMDNiZTYxNWVkZDFkYjU4ZjRlMTVhNWU5
WHITE LIGHTNING
WHITE LIGHTNING
W22000010
WHITE LIGHTNING WHITE LIGHTNING
Description
W22000010 SEALANT ; WHITE 10OZ 12EA/CS
Tub and Tile Siliconized Acrylic Latex Caulk; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Cured Caulk Is Mold And Mildew Resistant; Easy Application; Paintable And Water Cleanup; White Lightning Tub And Tile Kitchen And Bath Is A Siliconized Acrylic Latex Caulk That Offers Watertight Protection For Sinks, Showers And Baths; The Latex Formula Provides Easy Application And Water Clean-Up; White Lightning Tub And Tile Seals Cracks Between Wood, Glass, Ceramic Tile, Marble And Porcelain
Part #
W22000010
BDI #
25139830
Details
8.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/W22000010/p/25139830
Your Price
$ 8.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201606
Weight / Kilogram
0.52
EAN
0023275025103
Product Group - BDI
S00266
Noun
Caulk
Manufacturer URL
https://www.wlcaulk.com
Weight / LBS
1.142
Product Detail
Tub and Tile Siliconized Acrylic Latex Caulk
Product Specification
10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Cured Caulk Is Mold And Mildew Resistant; Easy Application; Paintable And Water Cleanup; White Lightning Tub And Tile Kitchen And Bath Is A Siliconized Acrylic Latex Caulk That Offers Watertight Protection For Sinks, Showers And Baths; The Latex Formula Provides Easy Application And Water Clean-Up; White Lightning Tub And Tile Seals Cracks Between Wood, Glass, Ceramic Tile, Marble And Porcelain
Long Description
Tub and Tile Siliconized Acrylic Latex Caulk; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Cured Caulk Is Mold And Mildew Resistant; Easy Application; Paintable And Water Cleanup; White Lightning Tub And Tile Kitchen And Bath Is A Siliconized Acrylic Latex Caulk That Offers Watertight Protection For Sinks, Showers And Baths; The Latex Formula Provides Easy Application And Water Clean-Up; White Lightning Tub And Tile Seals Cracks Between Wood, Glass, Ceramic Tile, Marble And Porcelain

