Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W44017010 https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139851-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFHTTJMMmc1TkM4eE1EQTFPREU1TkRjeE5EWTFOQzlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TlRGZk16QXdlRE13TUM1cWNHY3w5YWE0NDMwZjJhZTU5Y2JkYTZjNGRhNTYxZDgzNmMwNTUzNzAwNTcxNjVlODdmYTc2MTcwMDgzNmUyZjNlYWM4
25139851 Chemicals 

WHITE LIGHTNING WHITE LIGHTNING

W44017010

Description

W44017010 LATEX CAULK ; FIRE AND SMOKE BLOCKING RED 10OZ 12EA/CS

High Heat and Smoke Blocking Latex Caulk; 10 Oz Net Weight; Red Color; 1.875" Length; 1.875" Width; 11.25" Height; Resists Temperature Up To 1380 ˚F; Blocks Drafts, Smoke And Fire; Easy Application And Cleanup; White Lightning Flame Buster High Heat Fire And Smoke Blocking Latex Caulk Is A One Component Caulk Designed To Resist High-Temperatures And Smoke In Non-Rated Construction; It Is Most Commonly Used Around Wires, Pipes, Ducts, And Vents In Wood Or Steel Framed Non-Rated Construction

Part #

W44017010

BDI #
25139851

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201606
Weight / Kilogram
0.63
EAN
0023275880306
Product Group - BDI
S00266
Noun
Caulk
Manufacturer URL
https://www.wlcaulk.com
Weight / LBS
1.38
Product Detail
High Heat and Smoke Blocking Latex Caulk
Product Specification
10 Oz Net Weight; Red Color; 1.875" Length; 1.875" Width; 11.25" Height; Resists Temperature Up To 1380 ˚F; Blocks Drafts, Smoke And Fire; Easy Application And Cleanup; White Lightning Flame Buster High Heat Fire And Smoke Blocking Latex Caulk Is A One Component Caulk Designed To Resist High-Temperatures And Smoke In Non-Rated Construction; It Is Most Commonly Used Around Wires, Pipes, Ducts, And Vents In Wood Or Steel Framed Non-Rated Construction
Long Description
High Heat and Smoke Blocking Latex Caulk; 10 Oz Net Weight; Red Color; 1.875" Length; 1.875" Width; 11.25" Height; Resists Temperature Up To 1380 ˚F; Blocks Drafts, Smoke And Fire; Easy Application And Cleanup; White Lightning Flame Buster High Heat Fire And Smoke Blocking Latex Caulk Is A One Component Caulk Designed To Resist High-Temperatures And Smoke In Non-Rated Construction; It Is Most Commonly Used Around Wires, Pipes, Ducts, And Vents In Wood Or Steel Framed Non-Rated Construction