https://www.bdiexpress.com/medias/INDWL1XXXXXX-18143873-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxNHxpbWFnZS9qcGVnfGFHSTJMMmhtWWk4eE1EQTFPREU1TlRZMk5Ea3lOaTlKVGtSWFRERllXRmhZV0ZoZk1UZ3hORE00TnpOZk16QXdlRE13TUM1cWNHY3xlZmNkMjAyMzA0OWUxNDVmMmY5ZWRkMjZlMzM2ZTNiZmJlMmVkYTcyNzlmMDViMmZlMGU1MjczYjFkZGU2OTNl
https://www.bdiexpress.com/medias/INDWL1XXXXXX-18143873-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxNHxpbWFnZS9qcGVnfGFHSTJMMmhtWWk4eE1EQTFPREU1TlRZMk5Ea3lOaTlKVGtSWFRERllXRmhZV0ZoZk1UZ3hORE00TnpOZk16QXdlRE13TUM1cWNHY3xlZmNkMjAyMzA0OWUxNDVmMmY5ZWRkMjZlMzM2ZTNiZmJlMmVkYTcyNzlmMDViMmZlMGU1MjczYjFkZGU2OTNl
WHITE LIGHTNING
WHITE LIGHTNING
WL9903000
WHITE LIGHTNING WHITE LIGHTNING
Description
WL9903000 CAULK GUN ; 6EA/CS
Dripless Caulk Gun; 16" Length; 2" Width; 7.5" Height; Optional Dripless Feature; 18:1 Ratio; Engineered Ergonomic Construction; Rotating Barrel; Rugged Composite Construction; Reinforced Cage For Extra Strength; Sharp Cutter And Extra Long Clean Out; This More Rugged Version Of The Original Ets 2000 Has An Enhanced 18:1 Thrust Ratio For Superior Performance When Applying Viscous Materials; In Addition, There Is A Drip/Nodrip Option For Maximum Thrust And Bead Length Control; Constructed Of Durable Composite Materials, It Is 40 Percent Lighter Than Other Standard Caulk Guns And Will Not Breaker Dent; Recommended For Use With All Caulks And Construction Adhesives
Part #
WL9903000
BDI #
18143873
Details
51.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/WL9903000/p/18143873
Your Price
$ 51.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112906
Weight / Kilogram
0.76
EAN
0764509010037
Product Group - BDI
G00268
Noun
Gun
Keyword String
Caulk
Manufacturer URL
https://www.wlcaulk.com
Weight / LBS
1.666
Product Detail
Dripless Caulk Gun
Product Specification
16" Length; 2" Width; 7.5" Height; Optional Dripless Feature; 18:1 Ratio; Engineered Ergonomic Construction; Rotating Barrel; Rugged Composite Construction; Reinforced Cage For Extra Strength; Sharp Cutter And Extra Long Clean Out; This More Rugged Version Of The Original Ets 2000 Has An Enhanced 18:1 Thrust Ratio For Superior Performance When Applying Viscous Materials; In Addition, There Is A Drip/Nodrip Option For Maximum Thrust And Bead Length Control; Constructed Of Durable Composite Materials, It Is 40 Percent Lighter Than Other Standard Caulk Guns And Will Not Breaker Dent; Recommended For Use With All Caulks And Construction Adhesives
Long Description
Dripless Caulk Gun; 16" Length; 2" Width; 7.5" Height; Optional Dripless Feature; 18:1 Ratio; Engineered Ergonomic Construction; Rotating Barrel; Rugged Composite Construction; Reinforced Cage For Extra Strength; Sharp Cutter And Extra Long Clean Out; This More Rugged Version Of The Original Ets 2000 Has An Enhanced 18:1 Thrust Ratio For Superior Performance When Applying Viscous Materials; In Addition, There Is A Drip/Nodrip Option For Maximum Thrust And Bead Length Control; Constructed Of Durable Composite Materials, It Is 40 Percent Lighter Than Other Standard Caulk Guns And Will Not Breaker Dent; Recommended For Use With All Caulks And Construction Adhesives

