

DAYTON MANUFACTURING
DAYTON MANUFACTURING
45J326
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
45J326 SHEET METAL BRAKE, STRAIGHT 36 BEND L (SMARTCATALOG)
BRAKE TYPE STRAIGHT ACTUATION HAND LEVER SHEET CAPACITY ALUMINUM 12 GA SHEET METAL CAPACITY MILD STEEL 16 GA SHEET METAL CAPACITY STAINLESS STEEL 22 GA MAXIMUM BEND ANGLE 120 DEGREES ANGLE GAUGE NO FINGER STYLE TOP EDGE FINGER WIDTH 36
Part #
45J326
BDI #
26429491

Details
3117.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/45J326/p/26429491
Your Price
$ 3,117.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
C02104
Long Description
BRAKE TYPE STRAIGHT ACTUATION HAND LEVER SHEET CAPACITY ALUMINUM 12 GA SHEET METAL CAPACITY MILD STEEL 16 GA SHEET METAL CAPACITY STAINLESS STEEL 22 GA MAXIMUM BEND ANGLE 120 DEGREES ANGLE GAUGE NO FINGER STYLE TOP EDGE FINGER WIDTH 36