https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5URA0-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjZ8aW1hZ2UvanBlZ3xhR0l4TDJoak9DOHhNRFl4TnpZeE16TTROVGMxT0M5TlJsSkhWMWRZV0ZoWVdGaGZOVlZTUVRCZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MGQyM2NmNTE4NGMyYjFhYzE2NDBiYjMzNDJjOWNlZTIxNGUxYzgxMWVlMDVlMTljYzA2OWI0ZjdiNGMxZmM3Zg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
5URA7
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
5URA7 BRAKE, END MOUNT DISC TORQUE 15 FT -LB (SMARTCATALOG)
END MOUNT DISC STATIC TORQUE FT.-LB. 15 SHAFT DIA IN 7/8 IN MAX BORE IN 7/8 IN KEYSEAT SIZE IN 3/16 X 3/32 DRIPPROOF ENCLOSURE CONTINUOUS DUTY 208-230/460 VOLTAGE AT 60 HZ 174-190/380 VOLTAGE AT 50 HZ 208-230/460V AC OR 174-190/380V AC COIL
Part #
5URA7
BDI #
26432411
Details
738.1768703500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/5URA7/p/26432411
Your Price
$ 738.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
C02104
Long Description
END MOUNT DISC STATIC TORQUE FT.-LB. 15 SHAFT DIA IN 7/8 IN MAX BORE IN 7/8 IN KEYSEAT SIZE IN 3/16 X 3/32 DRIPPROOF ENCLOSURE CONTINUOUS DUTY 208-230/460 VOLTAGE AT 60 HZ 174-190/380 VOLTAGE AT 50 HZ 208-230/460V AC OR 174-190/380V AC COIL