Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 710824-300-SET
178998 Clutches and Brakes 

BOSTON GEAR BOSTON GEAR

710824-300-SET

Description

710824-300-SET BRAKE OUTER SHOE ; NON-RETURNABLE

Brake Outer Shoe Set; 10" X 3" Size

Part #

77125

BDI #
178998

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3127.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,127.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
7.371
EAN
0781711771259
Product Group - BDI
C02104
Noun
Set
Keyword String
Brake Outer Shoe
Manufacturer URL
https://www.bostongear.com
Product Detail
Brake Outer Shoe Set
Product Specification
10" X 3" Size
Long Description
Brake Outer Shoe Set; 10" X 3" Size