Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BMK3000 ; 835330 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081843-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2OTF8aW1hZ2UvanBlZ3xhREV5TDJnNU1DOHhNREEzTmpNMU5UWTFOemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFNE5ETmZNekF3V0RNd01DNXFjR2N8NTM3NGE1MzcxNTIyOTFiNDlhYTc4MDI3M2M2MmRmZjY5YTQ5Yjk3ZjVmOWQ2ZWEyZDE2Zjk0ODAxMTAxOTRiZA
25081849 Clutches and Brakes 

NEXEN NEXEN

BMK3000 ; 835330

Description

BMK3000 ; 835330 CALIPER BRAKE ; NON-RETURNABLE AIR ENGAGED SPRNG RELEASE

Caliper Brake; Air Engaged; Spring Released; 674 LBF at 87PSI Static Torque Factor; 0.236" Disc Thickness; 1/8"-28 BSPTF; 87PSI Maximum Operating Pressure; 32 to 150 Degree F Temperature Range; Rating CE and RoHS; Bare Aluminum Casting

Part #

835330

BDI #
25081849

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

778.44 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 778.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
2.359
EAN
0662284378925
Product Group - BDI
C02104
Noun
Brake
Keyword String
Caliper
Manufacturer URL
https://www.nexengroup.com
Product Detail
Caliper Brake
Product Specification
Air Engaged; Spring Released; 674 LBF at 87PSI Static Torque Factor; 0.236" Disc Thickness; 1/8"-28 BSPTF; 87PSI Maximum Operating Pressure; 32 to 150 Degree F Temperature Range; Rating CE and RoHS; Bare Aluminum Casting
Long Description
Caliper Brake; Air Engaged; Spring Released; 674 LBF at 87PSI Static Torque Factor; 0.236" Disc Thickness; 1/8"-28 BSPTF; 87PSI Maximum Operating Pressure; 32 to 150 Degree F Temperature Range; Rating CE and RoHS; Bare Aluminum Casting