对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

https://www.bdiexpress.com/cn/zh/_ui/desktop/green/images/missing-product-300x300-zh.jpg BXL-06-12G 24V 11DIN
27417359 离合器与制动器 

ZERO-MAX ZERO-MAX

BXL-06-12G 24V 11DIN

描述

ZERO-MAX BXL-06-12G 24V 11DIN

MODEL BXL SIZE 06 SPRING ACTUATED FOR BRAKING USE STATIC FRICTION TORQUE 2.0 NM 24 VOLT 11MM BORE WITH 4MM KWY ROTOR HUB WITH MANUAL RELEASE LEVER

制造商部件号

BXL-06-12G 24V 11DIN

BDI部件号
27417359

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
ZERO-MAX
重量 / US pound
1.98
最低订购量
1
Product Group - BDI
C02104
详细描述
MODEL BXL SIZE 06 SPRING ACTUATED FOR BRAKING USE STATIC FRICTION TORQUE 2.0 NM 24 VOLT 11MM BORE WITH 4MM KWY ROTOR HUB WITH MANUAL RELEASE LEVER