Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CL4558-1LH https://www.bdiexpress.com/medias/INDF-SCLUTCH-MAN-FS04-SPRAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNzZ8aW1hZ2UvanBlZ3xhR0l5TDJobFppODVPRE0wTlRVd01UWTFOVE0wTDBsT1JFWXRVME5NVlZSRFNGOU5RVTVmUmxNd05GOVRVRkpCUjE4ek1EQjRNekF3TG1wd1p3fGE2NjdkZTdmYTFiNWFjMTBlZGQyOTQ5YTQxNTU5OGNmZTEyMzJjZjY4MDE5OTg1Y2FlZmE4MTM0MWQyMDFkNjE
949723 Clutches and Brakes 

FORMSPRAG FORMSPRAG

CL4558-1LH

Description

CL4558-1LH OVERRUNNING CLUTCH ; 3/8IN BORE X 41.28MM OD X 28.6MM LG

Clutch; Mechanical; Overruning; 0.375" Bore; Left Hand; 17Lb-FT Torque; 2800RPM Inner Race; 2400RPM Outer Race; Backstopping; Indexing Sleeve Bearing Supported; Sprag Clutch; Grease Lubrication

Part #

30151066

BDI #
949723

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

568.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 568.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.369
EAN
0786582320575
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.formsprag.com
Weight / LBS
0.312
Product Detail
Overruning Clutch
Product Specification
Overruning Clutch; 0.375" Bore; Left Hand; 17Lb-FT Torque; 2800RPM Inner Race; 2400RPM Outer Race; Backstopping; Indexing Sleeve Bearing Supported; Sprag Clutch; Grease Lubrication
Long Description
Clutch; Mechanical; Overruning; 0.375" Bore; Left Hand; 17Lb-FT Torque; 2800RPM Inner Race; 2400RPM Outer Race; Backstopping; Indexing Sleeve Bearing Supported; Sprag Clutch; Grease Lubrication