1-081-021-02-JMF https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-81000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMTJ8aW1hZ2UvanBlZ3xhRFkxTDJoa09TODVOamMyTVRNeE1UQTJPRFEyTG1wd1p3fGM5ZDI3Y2I3NTgwMzhjZDc1MjNlODYwMWNjODY0ZWFiY2JmZmM4MTQ2NzU3ZDZmNGM0NWI3NWY2MTc3MWRhODI
24181279 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

1-081-021-02-JMF

Description

1-081-021-02-JMF SOLENOID ACTUATED BRAKE ; NON RETURNABLE SPLINED HUB

Brake; Electrical Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 415VAC Voltage; Bidirectional Rotation; Static Torque 175Lb-ft

Part #

10707871

BDI #
24181279

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8961.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,961.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
71.668
EAN
0782935250810
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
415VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 175Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
81000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Mounting Frame Size
320TC | 320TSC | 320UC | 360TC | 360TSC | 360UC | 400TC | 400TSC | 400UC
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
50
Phase
Single Phase
Maximum RPM
Horizontal Up to 3600 | Vertical Up to 2400
Number of Friction Discs
2
Lead Wire Position
Internal | External Left | External Right
Application
Industrial
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108102102JMF
Weight / LBS
128
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 415VAC Voltage; Bidirectional Rotation; Static Torque 175Lb-ft
Bore
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh