https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-82000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjZ8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNREF5T0RVMU9UTXpOVFExTkM5SlRrUlRWRUpDVWtGTFJWaGZSVXhmT0RJd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w4ZWQzOGMwYjZmMTU5ZjI3M2RlNWZjMTU5OWEzMzI4NjRjZTIyM2U3NmY0MWRjOTAzM2UxOGI1ODYwYjY0MGU2
https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-82000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjZ8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNREF5T0RVMU9UTXpOVFExTkM5SlRrUlRWRUpDVWtGTFJWaGZSVXhmT0RJd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w4ZWQzOGMwYjZmMTU5ZjI3M2RlNWZjMTU5OWEzMzI4NjRjZTIyM2U3NmY0MWRjOTAzM2UxOGI1ODYwYjY0MGU2
STEARNS BRAKE
STEARNS BRAKE
1-082-042-Q2-LPF
STEARNS BRAKE STEARNS BRAKE
Description
1-082-042-Q2-LPF SOLENOID ACTUATED BRAKE ; SPLINED HUB
Brake; Electrical Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/208-230VAC Voltage; Bidirectional Rotation; Static Torque 330Lb-ft
Part #
10535720
BDI #
24177219
Details
17729.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-082-042-Q2-LPF/p/24177219
Your Price
$ 17,729.39 / each
$ 17,730.00 / each BDIExpress
$ 17,730.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
86.52
EAN
0793699268218
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
115/208-230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 330Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
82000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4
Mounting Frame Size
320TC | 320TSC | 320UC | 360TC | 360TSC | 360UC | 400TC | 400TSC | 400UC
Enclosure
IP54
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
Horizontal Up to 3600 | Vertical Up to 2400
Number of Friction Discs
3
Lead Wire Position
Internal | External Left | External Right
Application
Industrial | Coast Guard | Shipboard
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1082042Q2LPF
Weight / LBS
170
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/208-230VAC Voltage; Bidirectional Rotation; Static Torque 330Lb-ft
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

