Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-087-251-00-BB https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-87200-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTN8aW1hZ2UvanBlZ3xhRE16TDJnMk5pODVOamMyTVRNeU9ERXdOemd5TG1wd1p3fDFjOTM5MjQ3MzE4ZTNmOTE4ZjUwNmQ1YWU4YmEyODIwZjQ3OGZlYTczNjk0YTU5OGY2MmE1NDAzMjk4NDA2YmQ
24184953 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

1-087-251-00-BB

Description

1-087-251-00-BB SOLENOID ACTUATED BRAKE ; SPLINED HUB

Brake; Electrical Activation; Straight | Finished Bore; 1-1/4" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 50Lb-ft

Part #

10542006

BDI #
24184953

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10415.2364 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,415.24 / each
$ 10,415.24 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
34.02
EAN
0793699896138
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Foot Mounted | Shaft
Voltage Rating
115VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 50Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
87200
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 2
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
Horizontal Up to 4000 | Vertical Up to 3600
Number of Friction Discs
2
Lead Wire Position
External Left
Application
Industrial
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108725100 BB
Weight / LBS
77
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/4" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 50Lb-ft
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh