Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-087-351-00-GPB https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-87300-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTJ8aW1hZ2UvanBlZ3xhRFE0TDJoa01TODVOamMyTVRNek1EY3lPVEkyTG1wd1p3fDIyODViNmIzMzMwOTUzOGZjOGZiMGIyOTE5NjM2YzIzNTA5MWI2MjZmZGIwODI5YzM1Njc5MDY5MWJlMTI5Zjk
24186003 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

1-087-351-00-GPB

Description

1-087-351-00-GPB SOLENOID ACTUATED BRAKE ; NON RETURNABLE SPLINED HUB

Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 50Lb-ft

Part #

10542563

BDI #
24186003

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7491.2379264500005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,491.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
29
EAN
0662327981877
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 50Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
87300
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2 | NEMA 7 | NEMA 9
Mounting Frame Size
180TC | 210TC | 250TC
Enclosure
IP56
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
Horizontal Up to 4000 | Vertical Up to 3000
Number of Friction Discs
2
Lead Wire Position
External Left
Application
Industrial | Division 1 Hazardous Location
Inch - Metric
Inch
Other Features
Self Adjusting| Hazardous Duty | Adjustable Torque | Class H Insulation | UL Certified | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108735100GPB
Weight / LBS
64
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 50Lb-ft
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh