STEARNS BRAKE
STEARNS BRAKE
2-35-1801-03-DJR
STEARNS BRAKE STEARNS BRAKE
Description
2-35-1801-03-DJR CLUTCH-BRAKE MODULE ; SM-210-2030B 1-1/8" BORE
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 75Lb-ft
Part #
10545895
BDI #
24179391
Details
7815.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/2-35-1801-03-DJR/p/24179391
Your Price
$ 7,815.64 / each
$ 7,816.00 / each BDIExpress
$ 7,816.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
14.5
EAN
0793699004809
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Foot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 75Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Armature | Spring
Tradename
SUPER-MOD
Product Series
SM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
210C | 180TC
Enclosure
TENV | IP54
Power Off Status
Disengagement
Power Rating
16W
Maximum RPM
2400
Number of Friction Discs
0
Lead Wire Position
Internal
Application
Material Handling | Printing | Paper Handling | Packaging | Machine Tools | Food Processing
Inch - Metric
Inch
Other Features
Direct Coupled | UL and CSA Certified | Input Adapter
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
235180103DJR
Weight / LBS
31
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 75Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


