WARNER ELECTRIC
WARNER ELECTRIC
305199-1
WARNER ELECTRIC WARNER ELECTRIC
Description
305199-1 ; SSBP-145-10 BRAKE AUX POWER
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 120Lb-in
Part #
305199-1
BDI #
301621

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/305199-1/p/301621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.896
EAN
0883680042825
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Hollow Bore
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 120Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Electromagnetic | Spring
Product Series
SSBP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
145TC
Enclosure
TE
Power Off Status
Engagement
Resistance Ohm
29.5Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Wire Crimper | Case Packers | Labelling | Auger Filler
Inch - Metric
Inch
Other Features
Motor Coupler Brake | Enclosed Housing | Manual Release
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
305199-1
Weight / LBS
13
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 120Lb-in
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh