STEARNS BRAKE
STEARNS BRAKE
310-64010-20-EA
STEARNS BRAKE STEARNS BRAKE
Description
310-64010-20-EA ARMATURE ACTUATED BRAKE ; NON-RETURNABLE GROUP 3 SIZE 4.25
Brake; Electrical Activation; Straight|Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Body Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 200Lb-in
Part #
10546985
BDI #
19246711
Details
2608.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/310-64010-20-EA/p/19246711
Your Price
$ 2,608.99 / each
$ 2,609.00 / each BDIExpress
$ 2,609.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
2.268
EAN
0793699113297
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Body Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 200Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
310
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
26W
Number of Friction Discs
1
Lead Wire Position
External
Application
Servo Motor | Stepper Motor
Inch - Metric
Metric
Other Features
Splined Hub | Long Hub | Class H Insulation | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3106401020EA
Weight / LBS
4.5
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Body Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 200Lb-in
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


