Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5163-271-012 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyM3xpbWFnZS9qcGVnfGFERmtMMmcwWlM4eE1EYzJPRFEwTVRRM05URXdNaTlKVGtSWFJVeERURlZVUTBoZlJVeGZRVlJEWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8NjkyZGZmODJmODg1ZmVmYmFmN2Y1MmQ1ZjQ3MWJjMzc4MmRmYjMzOTUwYzNiNmVkZTRmYTliOWQ0NDU0ZTk5OQ
951717 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5163-271-012

Description

5163-271-012 CLUTCH ; ATC-115-1-3/8 24V

Electrical Clutch; Straight | Finished; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 115Lb-ft

Part #

30763122

BDI #
951717

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5930.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,930.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0194208448280
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 115Lb-ft
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
ATC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
35W
Resistance Ohm
16.5Ohm
Maximum RPM
3600
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 115Lb-ft
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh