Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5370-273-109 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EUM-WD-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0M3xpbWFnZS9qcGVnfGFHTTFMMmcyTnk4eE1EYzJPVFE1TmprNU56a3hPQzlKVGtSWFJVeERURlZDVWt0ZlJVeGZSVlZOWDFkRVgwTkdRVU5GWHpNd01IZ3pNREF1YW5CbnxkZGNjMGFkMjg4Nzc4ZjcxMjYxZTNjNzI3ZDczNmQ5YThlZjVlM2ZjMDcxYjU5MmE0OWM2ODZlNmE3NGYxMWQy
948474 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5370-273-109

Description

5370-273-109 CLUTCH BRAKE ASSEMBLY ; ELECTRO PACK UM-100-1020W 24V

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft

Part #

30189393

BDI #
948474

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3812.59 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,812.59 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
2.097
EAN
0786582063601
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Product Series
EUM-W
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Enclosure
TE
Power Off Status
Disengagement
Power Rating
21.5W
Resistance Ohm
26.7Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling | Conveyor | Process Equipment | Lifting Device
Inch - Metric
Inch
Other Features
Washdown Duty | Rugged | Finned Design | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5370-273-109
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh