WARNER ELECTRIC
WARNER ELECTRIC
5401-169-271
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-169-271 BRAKE ASSEMBLY ; 5401-169-271_BK MP: POB-20 24VD 35MM
Brake; Electrical Activation; Straight|Finished Bore; 35MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 144Lb-ft
Part #
30190028
BDI #
954789
Details
8027.653272750001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-169-271/p/954789
Your Price
$ 8,027.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
63.503
EAN
0786582902597
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 144Lb-ft
Actuation/Return
Coil
Product Series
POB
Housing Style
Cylindrical
Shaft-Thru/End
End
Resistance Ohm
7.2Ohm
Maximum RPM
1800
Number of Friction Discs
0
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-271
Weight / LBS
106
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 35MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 144Lb-ft
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh