Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg CS-12-35G 24V R25DIN A25DIN
21466021 Electric Clutches and Brakes 

ZERO-MAX ZERO-MAX

CS-12-35G 24V R25DIN A25DIN

Description

CS-12-35G 24V R25DIN A25DIN CLUTCH ; ELECTROMAGNETIC

Clutch; Electrical Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectiona Rotation; 45Nm Torque

Part #

CS-12-35G 24V R25DIN A25DIN

BDI #
21466021

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1289.56 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,289.56 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
3.93
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 45Nm
Motion Type
Starting | Stopping
Actuation/Return
Armature | Spring
Product Series
CS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
25W
Resistance Ohm
23Ohm
Maximum RPM
2000
Number of Friction Discs
0
Lead Wire Position
Internal | External
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.zero-max.com
Weight / LBS
8.66417
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectiona Rotation; 45Nm Torque
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh