

WARNER ELECTRIC
WARNER ELECTRIC
M705-20-015
WARNER ELECTRIC WARNER ELECTRIC
Description
M705-20-015
Electrical Clutch; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Part #
M705-20-015
BDI #
845822

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M705-20-015/p/845822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.599
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Indexing
Actuation/Return
Solenoid
Product Series
SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
280Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
750
Application
Paper Drives | Card Readers and Sorters | Copying Machines | Ribbon Drives | Material Handling Conveyors
Inch - Metric
Metric
Other Features
High Torque to Size Ratio | Rapid Acceleration in 3ms to Max. Speed | Simple to Install and Simple Electrical Control | Maintenance Free and Very Cost Effective
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
1.3
Long Description
Electrical Clutch; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Bore
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh