Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M776-20-009 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SAC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjV8aW1hZ2UvanBlZ3xhREEwTDJneFlTOHhNRFkyT1RrMU9UYzBNVFEzTUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTBGRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDQ1MzkwNjBkZDYyZTgzZjQxMDgwYmI4Mzk4N2E2ODU2YWJhYWVkZTRmNjBjMDU3NTRjNTViOTk5NzlkNzU4MzQ
845946 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

M776-20-009

Description

M776-20-009 SOLENOID ACTUATED CLUTCH ; MSAC6CCW115AC.75B1ST

Electrical Clutch; Straight | Finished; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars

Part #

30563203

BDI #
845946

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1631.9732000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,631.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
0781711101773
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Motion Type
Starting | Stopping | Indexing
Actuation/Return
Solenoid
Product Series
SAC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Frequency Hz
60
Phase
Single Phase
Maximum RPM
500
Application
Computer Peripherals | Business Machines | Packaging Equipment
Inch - Metric
Metric
Other Features
Adjustable Stop | Repeatable | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
7
Long Description
Electrical Clutch; Straight | Finished; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars
Bore
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh