https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MBF30-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzh8aW1hZ2UvanBlZ3xhRFkxTDJobE5pOHhNRFkyT1RrMk1EQXpOak00TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFVKR016QmZSa3hIWHpNd01IZ3pNREF1YW5CbnxmYWZkZTNmMGUxYzdiNjg2MDVkZWY1MWQ0YmU4YTkzZjE3OWYyMDQxYjUwNTFkNThjNzljYTc2NDNkYjNkY2E1
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MBF30-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzh8aW1hZ2UvanBlZ3xhRFkxTDJobE5pOHhNRFkyT1RrMk1EQXpOak00TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFVKR016QmZSa3hIWHpNd01IZ3pNREF1YW5CbnxmYWZkZTNmMGUxYzdiNjg2MDVkZWY1MWQ0YmU4YTkzZjE3OWYyMDQxYjUwNTFkNThjNzljYTc2NDNkYjNkY2E1
WARNER ELECTRIC
WARNER ELECTRIC
MBF-26B24-E06
WARNER ELECTRIC WARNER ELECTRIC
Description
MBF-26B24-E06 POWER-ON FRICTION BRAKE ; POR
Electrical Braking System; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
Part #
30561242
BDI #
846325
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MBF-26B24-E06/p/846325
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.545
EAN
0781711125052
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 80Lb-in
Product Type
Armature Facing
Motion Type
Stopping | Holding
Actuation/Return
Armature
Product Series
MBF
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
9.5W
Resistance Ohm
66Ohm
Maximum RPM
5000
Application
Robotics | Medical Equipment | Actuators | Motor Brakes | Postal Handling Equipment | Packaging
Inch - Metric
Metric
Other Features
Unburnished | Zero Backlash | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
1.2
Long Description
Electrical Braking System; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

