https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MFSB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NTZ8aW1hZ2UvanBlZ3xhRGN3TDJnMk9DOHhNRFkyT1RrMk1UWXdPVEkwTmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFVaVFFsOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjOTQwM2Q5NDljMjBkNzA0NDNmZTRkMzBiMDkzNjg3YmM0M2UwNjliOWE0OGUzNDVmZjZlYjlhNzE4MTQ5NGM4
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MFSB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NTZ8aW1hZ2UvanBlZ3xhRGN3TDJnMk9DOHhNRFkyT1RrMk1UWXdPVEkwTmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFVaVFFsOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjOTQwM2Q5NDljMjBkNzA0NDNmZTRkMzBiMDkzNjg3YmM0M2UwNjliOWE0OGUzNDVmZjZlYjlhNzE4MTQ5NGM4
WARNER ELECTRIC
WARNER ELECTRIC
MFSB-15U24-E03S
WARNER ELECTRIC WARNER ELECTRIC
Description
MFSB-15U24-E03S
Electrical Braking System; Straight | Finished; 5MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 1Lb-in
Part #
MFSB-15U24-E03S
BDI #
846408
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MFSB-15U24-E03S/p/846408
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.091
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 1Lb-in
Product Type
Friction Lining
Motion Type
Holding
Actuation/Return
Coil
Product Series
FSB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
6W
Resistance Ohm
118Ohm
Maximum RPM
5000
Lead Wire Position
External
Application
Robotics | Medical Equipment | Actuators | Motor Brakes | Postal Handling Equipment | Packaging
Inch - Metric
Metric
Other Features
Short Hub | Class B Insulation | UL Certified | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0.2
Long Description
Electrical Braking System; Straight | Finished; 5MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 1Lb-in
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

