https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PMB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjN8aW1hZ2UvanBlZ3xhREJrTDJnd1ppOHhNRFkyT1RrMk1qRTJOak13TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVUUxQ1gxTklSbFJmTXpBd2VETXdNQzVxY0djfGMyM2M2MjRiYjA4ZmQxNzgwY2M5NDFjOTU0ZGM5MTVjZDIyYTFhYWVmYmYxZWRmNDgzZjUxM2JmYzYzZTNjMDA
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PMB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjN8aW1hZ2UvanBlZ3xhREJrTDJnd1ppOHhNRFkyT1RrMk1qRTJOak13TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVUUxQ1gxTklSbFJmTXpBd2VETXdNQzVxY0djfGMyM2M2MjRiYjA4ZmQxNzgwY2M5NDFjOTU0ZGM5MTVjZDIyYTFhYWVmYmYxZWRmNDgzZjUxM2JmYzYzZTNjMDA
WARNER ELECTRIC
WARNER ELECTRIC
MPMB-85B190-E24-MRD
WARNER ELECTRIC WARNER ELECTRIC
Description
MPMB-85B190-E24-MRD
Electrical Braking System; Straight | Finished; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 190VDC Voltage; Bidirectional Rotation; Static Torque 1505Lb-in
Part #
MPMB-85B190-E24-MRD
BDI #
846503
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MPMB-85B190-E24-MRD/p/846503
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
18.16
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
190VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 1505Lb-in
Product Type
Armature Disc
Motion Type
Holding
Actuation/Return
Coil
Product Series
PMB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
85W
Resistance Ohm
425Ohm
Maximum RPM
1500
Lead Wire Position
External
Application
Factory Automation | Military | Aerospace | Electric Vehicles | Conveyors | Medical Equipment
Inch - Metric
Metric
Other Features
Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
40
Long Description
Electrical Braking System; Straight | Finished; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 190VDC Voltage; Bidirectional Rotation; Static Torque 1505Lb-in
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

