https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SF-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MnxpbWFnZS9qcGVnfGFETTFMMmhrTUM4eE1EYzJPREUxTURFek5EZ3hOQzlKVGtSWFJVeERURlZVUTBoZlJVeGZVMFpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xhN2Y4OGE4MGE4MDI4OWRiNGE1MWNlNGMyYmRiOWM2ZmRiOTJkZmRlNTNiZTY3OTBmNDc1NTVmYjgxMjljYTU5
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SF-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MnxpbWFnZS9qcGVnfGFETTFMMmhrTUM4eE1EYzJPREUxTURFek5EZ3hOQzlKVGtSWFJVeERURlZVUTBoZlJVeGZVMFpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xhN2Y4OGE4MGE4MDI4OWRiNGE1MWNlNGMyYmRiOWM2ZmRiOTJkZmRlNTNiZTY3OTBmNDc1NTVmYjgxMjljYTU5
WARNER ELECTRIC
WARNER ELECTRIC
SF265-12-90-T
WARNER ELECTRIC WARNER ELECTRIC
Description
SF265-12-90-T ELECTRICAL CLUTCH ; STRAIGHT FB 1/2" BORE
Clutch; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
Part #
30194847
BDI #
955408
Details
1004.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SF265-12-90-T/p/955408
Your Price
$ 1,004.25 / each
$ 1,005.00 / each BDIExpress
$ 1,005.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.453
EAN
0786582965783
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 80Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SF
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
980Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SF265-12-90-T
Weight / LBS
1.75
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

