Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FKNN 6203 RS https://www.bdiexpress.com/medias/INDGMNCLHBRG-FKNN2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjB8aW1hZ2UvanBlZ3xhR0UyTDJoak1pOHhNRFV4TmpJNU1qZzVORGMxTUM5SlRrUkhUVTVEVEVoQ1VrZGZSa3RPVGpKU1UxOHpNREI0TXpBd0xtcHdad3w3YWZkNTdhMjczNmZiZGY5ZTNiMzM5Zjg4ZDQxY2E0MjRlODQ2M2M5ZGUyNDZlNjhkOWE2M2VhMGYzNTQ5ZGI3
27834198 Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FKNN 6203 RS

Description

FKNN 6203 RS FREEWHEEL CLUTCH UNIT, 17MM ID X 40MM OD X 12MM W 3700 RPM (SMARTCATALOG)

BALL BEARING TENSION SPRING SINGLE SEAL GREASE LUBRICATED IR AND OR KEYWAY 53NM TORQUE 3441N STATIC LOAD 6245N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY 5MM INNER RING KEYWAY WIDTH 1.2MM INNER RING KEYWAY DEPTH 2MM OUTER RING KEYWAY

Part #

FKNN 6203 RS

BDI #
27834198

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

282.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 282.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.07
Product Group - BDI
C02104
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.15432
Long Description
BALL BEARING TENSION SPRING SINGLE SEAL GREASE LUBRICATED IR AND OR KEYWAY 53NM TORQUE 3441N STATIC LOAD 6245N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY 5MM INNER RING KEYWAY WIDTH 1.2MM INNER RING KEYWAY DEPTH 2MM OUTER RING KEYWAY