Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FP 453 Z https://www.bdiexpress.com/medias/INDGMNCLHBRG-FP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDh8aW1hZ2UvanBlZ3xhRGt3TDJnMU5DOHhNRFV4TmpJNU1UY3hOVEV3TWk5SlRrUkhUVTVEVEVoQ1VrZGZSbEJmTXpBd2VETXdNQzVxY0djfGVmMmU5NjYxOThkNzkyOTQ1YjljYTcyYmM2NzdjYzA4YzY3MzZlYjY2NTJiYmUzZTkwNjg3ZDc4NzAyMjM1ODU
27834211 Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FP 453 Z

Description

FP 453 Z COMPLETE FREEWHEEL CLUTCH UNIT, 40MM ID X 58MM OD X 27MM W 3400 RPM (SMARTCATALOG)

TENSION SPRING OPEN 314NM TORQUE 13577N STATIC LOAD 11417N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE

Part #

FP 453 Z

BDI #
27834211

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1016.20608126 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,016.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.21
Product Group - BDI
C02104
Long Description
TENSION SPRING OPEN 314NM TORQUE 13577N STATIC LOAD 11417N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE