https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185584-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Nzl8aW1hZ2UvanBlZ3xhR1JsTDJnMVlpOHhNREk1TkRRNU1qWTVNalV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVMU9EUmZNekF3ZURNd01DNXFjR2N8OWFlZTAxYzdiZWYyODU5MWJlMDQ5NGE1NzRlZTg1YjBjNGM1NWU3YjIzNmE2ZDk0OGJmMTYwNTc1ZWU3M2E3Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185584-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Nzl8aW1hZ2UvanBlZ3xhR1JsTDJnMVlpOHhNREk1TkRRNU1qWTVNalV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVMU9EUmZNekF3ZURNd01DNXFjR2N8OWFlZTAxYzdiZWYyODU5MWJlMDQ5NGE1NzRlZTg1YjBjNGM1NWU3YjIzNmE2ZDk0OGJmMTYwNTc1ZWU3M2E3Yg
RINGSPANN
RINGSPANN
FRHD 1000 160MM F7
RINGSPANN RINGSPANN
Description
FRHD 1000 160MM F7 LOW SPEED BACKSTOP ; FREEWHEEL
Low Speed Backstop; 160MM Size; 28000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 80.38" Length; 17" Height; F7
Part #
4821-240001-160F94
BDI #
25185584
Details
31400.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/FRHD-1000-160MM-F7/p/25185584
Your Price
$ 31,400.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
249.17
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Backstop
Keyword String
Low Speed
Manufacturer URL
https://www.ringspann.com
Weight / LBS
550
Product Detail
Low Speed Backstop
Product Specification
160MM Size; 28000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 80.38" Length; 17" Height; F7
Long Description
Low Speed Backstop; 160MM Size; 28000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 80.38" Length; 17" Height; F7
