Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

208-40-011 https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzJ8aW1hZ2UvanBlZ3xhR0V4TDJnNE1DOHhNRFkzTURBd05EUXdOREkxTkM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFkVFExOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw0NGExYTk3MGRkZjM2NTM3MDhlZGMyZDA3MjFlZTNmMjMxOTYzN2ZmNjY0ZGU3NWI3ZmFkNTIwNWY5MzExZTMw
949988 Manual Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

208-40-011

Description

208-40-011 ; POR

Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 2500Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 300 Max RPM

Part #

30185176

BDI #
949988

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2251.14599305 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,251.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.454
EAN
0786582351081
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Coast-To-Stop
Number of Stop Collars
4
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
300
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
208-40-011
Weight / LBS
8.25
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 2500Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 300 Max RPM
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh