https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzOXxpbWFnZS9qcGVnfGFEVTVMMmhsWWk4eE1EYzNNRGsyT1RReU56azVPQzlKVGtSWFJVeERURlZVUTBoZlRVRk9YMWRUUTE5VFNFWlVYek13TUhnek1EQXVhbkJufDg5NjdkNDM1NGE0NmNkMDcyMTg5MWY5Y2MyMjRhMDViMjEyNzE4ZGJhMjM2M2NmNjFiOWYzYWQ2NzcwMmY0MWU
https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzOXxpbWFnZS9qcGVnfGFEVTVMMmhsWWk4eE1EYzNNRGsyT1RReU56azVPQzlKVGtSWFJVeERURlZVUTBoZlRVRk9YMWRUUTE5VFNFWlVYek13TUhnek1EQXVhbkJufDg5NjdkNDM1NGE0NmNkMDcyMTg5MWY5Y2MyMjRhMDViMjEyNzE4ZGJhMjM2M2NmNjFiOWYzYWQ2NzcwMmY0MWU
WARNER ELECTRIC
WARNER ELECTRIC
M205-40-002
WARNER ELECTRIC WARNER ELECTRIC
Description
M205-40-002
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 12.7MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 250Lb-in; 1 Stop Collar; Wrap Spring; Mechanical | Spring Series; 750RPM Max Speed
Part #
M205-40-002
BDI #
844270
Details
949.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/M205-40-002/p/844270
Your Price
$ 949.66 / each
$ 950.00 / each BDIExpress
$ 950.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.281
EAN
0194208542599
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Coast-To-Stop
Number of Stop Collars
1
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
750
Adjusting Type
Manual
Application
Industrial
Inch - Metric
Metric
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0.62
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 12.7MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 250Lb-in; 1 Stop Collar; Wrap Spring; Mechanical | Spring Series; 750RPM Max Speed
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

