https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-206-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDl8aW1hZ2UvanBlZ3xhRFptTDJnNFlTOHhNRFkzTURBd05ERTBNakV4TUM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFkVFExOVRTRVpVWHpJd05sOHpNREI0TXpBd0xtcHdad3wxZjM1MTdjY2Y2MTVmNDhjM2FkOWY5Y2FiYjQzNTU2ZmRjYzQ4YWI4NTBhODhiY2VlMmI5OGIwNTkwMjEwNGQz
https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-206-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDl8aW1hZ2UvanBlZ3xhRFptTDJnNFlTOHhNRFkzTURBd05ERTBNakV4TUM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFkVFExOVRTRVpVWHpJd05sOHpNREI0TXpBd0xtcHdad3wxZjM1MTdjY2Y2MTVmNDhjM2FkOWY5Y2FiYjQzNTU2ZmRjYzQ4YWI4NTBhODhiY2VlMmI5OGIwNTkwMjEwNGQz
WARNER ELECTRIC
WARNER ELECTRIC
M206-10-002
WARNER ELECTRIC WARNER ELECTRIC
Description
M206-10-002 WRAP SPRING CLUTCH ; MPSI6SHICW.75B1ST
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 19.05MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 500Lb-in; 1 Stop Collar; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed
Part #
30562063
BDI #
844275
Details
917.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/M206-10-002/p/844275
Your Price
$ 917.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0781711064207
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
1
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
500
Adjusting Type
Manual
Application
Industrial
Inch - Metric
Metric
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
2.6
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 19.05MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 500Lb-in; 1 Stop Collar; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

