BOSTON GEAR
BOSTON GEAR
N006-5001
BOSTON GEAR BOSTON GEAR
Description
N006-5001 INPUT SIZE 6 (SMARTCATALOG)
Centrifugal Clutch; Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SDS Bushing Mount; Friction Shoe|Cent
Part #
F05704
BDI #
25272949
Details
1327.6414436300001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/N006-5001/p/25272949
Your Price
$ 1,327.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
884107242668
Weight / US pound
5.2
Product Group - BDI
M02234
Noun
Clutch
Keyword String
Centrifugal
Manufacturer URL
https://www.bostongear.com
Product Detail
Centrifugal Clutch
Product Specification
Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SDS Bushing Mount; Friction Shoe|Cent
Long Description
Centrifugal Clutch; Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SDS Bushing Mount; Friction Shoe|Cent