Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

835129 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-TCB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzMHxpbWFnZS9qcGVnfGFEazVMMmczTVM4NE9UWXdOVFk0T1RVd09ERTBMbXB3Wnd8Nzg5MmE2ZDE4YTdmNTNjYjAyMDhhMjg5NzZlZmU3N2Y1MTNlZTJjNTBiY2E1M2Q2MTNiNzQwZDU3OWEzNWM3ZA
456136 Pneumatic Clutches and Brakes 

NEXEN NEXEN

835129

Description

835129 BRAKE ROTOR-HOUSING ; NON-RETURNABLE 1.125" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 276Lb-in

Part #

835129

BDI #
456136

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1447.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,447.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
6.804
EAN
0662284179478
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque 276Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
TCB
Shaft-Thru/End
End
Maximum RPM
1800
Pressure
1 to 85psi
Thermal Capacity
1.6HP
Inch - Metric
Inch
Other Features
Hub | Air Cooled | Low Coefficient Brake Facing | Black Oxide Finish | Bare Cast Aluminum Caliper Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
835129
Weight / LBS
15
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 276Lb-in
Port Size
0.156 Inch | 3.962 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh