STIEBER CLUTCH
STIEBER CLUTCH
RSCI-25
STIEBER CLUTCH STIEBER CLUTCH
Description
RSCI-25 SPRAG CLUTCH
Manual Clutch; Overrunning; 0.98" Bore; 14300RPM Maximum Inner Race; 355RPM Maximum Driving Speed; 825RPM Maximum Sprag Lift-Off; Oil/Grease Lubrication; 235LB-FT Torque
Part #
30153182
BDI #
954682
Details
1797.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/RSCI-25/p/954682
Your Price
$ 1,797.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
1.6
EAN
0786582815477
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Free Wheel
Manufacturer URL
https://www.stieberclutch.com
Weight / LBS
3.53
Product Detail
Manual Clutch
Product Specification
Manual Clutch; Overrunning; 0.98" Bore; 14300RPM Maximum Inner Race; 355RPM Maximum Driving Speed; 825RPM Maximum Sprag Lift-Off; Oil/Grease Lubrication; 235LB-FT Torque
Long Description
Manual Clutch; Overrunning; 0.98" Bore; 14300RPM Maximum Inner Race; 355RPM Maximum Driving Speed; 825RPM Maximum Sprag Lift-Off; Oil/Grease Lubrication; 235LB-FT Torque

