https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187437-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NTF8aW1hZ2UvanBlZ3xhRGt4TDJnMU5DOHhNREk1TlRVNU9UYzFPVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjME16ZGZNekF3ZURNd01DNXFjR2N8Mjc1NzgxMDg0Zjg4OTU3ZjIwZDMyMDAwNzQwYjg5NThlYjhkZTBkOGU0ZTJjYTFjZWUyZjIzOTZjMmE5N2Y5ZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187437-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NTF8aW1hZ2UvanBlZ3xhRGt4TDJnMU5DOHhNREk1TlRVNU9UYzFPVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjME16ZGZNekF3ZURNd01DNXFjR2N8Mjc1NzgxMDg0Zjg4OTU3ZjIwZDMyMDAwNzQwYjg5NThlYjhkZTBkOGU0ZTJjYTFjZWUyZjIzOTZjMmE5N2Y5ZQ
SKF
SKF
VKM 03505
SKF SKF
Description
SKF VKM 03505
Alternator Freewheel Clutch; 17MM Inner Diameter; 61.8MM Outer Diameter; 42.5MM Width; 6 Number of Ribs
Part #
VKM 03505
BDI #
25187437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/VKM-03505/p/25187437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.49
Product Group - BDI
B04120
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Alternator Freewheel
Manufacturer URL
https://www.skf.com
Product Detail
Alternator Freewheel Clutch
Product Specification
17MM Inner Diameter; 61.8MM Outer Diameter; 42.5MM Width; 6 Number of Ribs
Long Description
Alternator Freewheel Clutch; 17MM Inner Diameter; 61.8MM Outer Diameter; 42.5MM Width; 6 Number of Ribs

