https://www.bdiexpress.com/medias/MFRGWWXXXXXX-12U120-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5Nzh8aW1hZ2UvanBlZ3xhRE01TDJnMU5DOHhNRFl4T0RBME56ZzRPVFF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNVEpWTVRJd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGU4ZDJhNzIxMzU2ZTZmZWI5ZDc1NTMxZDYwM2NhMjk2MTAzYTc2N2ExNTliM2Y1MzNjMmRhZGRiM2Y4NDg3ZTk
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-12U120-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5Nzh8aW1hZ2UvanBlZ3xhRE01TDJnMU5DOHhNRFl4T0RBME56ZzRPVFF6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNVEpWTVRJd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGU4ZDJhNzIxMzU2ZTZmZWI5ZDc1NTMxZDYwM2NhMjk2MTAzYTc2N2ExNTliM2Y1MzNjMmRhZGRiM2Y4NDg3ZTk
DAYTON MANUFACTURING
DAYTON MANUFACTURING
12U120
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
12U120 EXHAUST FAN ; 12 IN RING MOUNT
RING TYPE BLADE DIA 12 IN CFM AT 0.000-IN SP 889 CFM MAX AMBIENT TEMP F 104 DEGREES FAN VOLTAGE 115V AC DRIVE PACKAGE WITH MOTOR INCLUDED YES 60 HZ OPERATING AMPS 1.5 1 PHASE MOTOR RPM 1 550 RPM EXHAUST/SUPPLY FAN MOTOR HP 1/20 HP MOTOR TY
Part #
12U120
BDI #
26474245
Details
1114.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/12U120/p/26474245
Your Price
$ 1,114.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
RING TYPE BLADE DIA 12 IN CFM AT 0.000-IN SP 889 CFM MAX AMBIENT TEMP F 104 DEGREES FAN VOLTAGE 115V AC DRIVE PACKAGE WITH MOTOR INCLUDED YES 60 HZ OPERATING AMPS 1.5 1 PHASE MOTOR RPM 1 550 RPM EXHAUST/SUPPLY FAN MOTOR HP 1/20 HP MOTOR TY

