https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3C411-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MTd8aW1hZ2UvanBlZ3xhRGxoTDJoa1pDOHhNRFl5T1RNM01qQXhPRGN4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNME0wTVRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YTMxZDg2NTdhZGRhZDU4NzQyMzY3YWZiOWY4Y2I5MmZkMWRiMGQxYjc1ZDdjZjA0M2Q3MTA3YWRmYjlkMGZmNA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3C411-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MTd8aW1hZ2UvanBlZ3xhRGxoTDJoa1pDOHhNRFl5T1RNM01qQXhPRGN4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNME0wTVRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YTMxZDg2NTdhZGRhZDU4NzQyMzY3YWZiOWY4Y2I5MmZkMWRiMGQxYjc1ZDdjZjA0M2Q3MTA3YWRmYjlkMGZmNA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
166205A
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
166205A TUBEAXIAL FAN ; 18IN BLADE DIA 5FT BELT DRIVE
DRIVE TYPE BELT-DRIVE BLADE DIA 18 IN MAX MOTOR HEIGHT 9 IN SHAFT DIA 7/8 IN NUMBER OF BLADES 6 MAX INLET TEMP 200 DEGREES F MAX AMBIENT TEMP 104 DEGREES F MOUNTING POSITION VERTICAL/HORIZONTAL HOUSING MATERIAL STEEL HOUSING FINISH BAKED ENA
Part #
4C661
BDI #
26438043
Details
3882.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/166205A/p/26438043
Your Price
$ 3,882.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101604
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
DRIVE TYPE BELT-DRIVE BLADE DIA 18 IN MAX MOTOR HEIGHT 9 IN SHAFT DIA 7/8 IN NUMBER OF BLADES 6 MAX INLET TEMP 200 DEGREES F MAX AMBIENT TEMP 104 DEGREES F MOUNTING POSITION VERTICAL/HORIZONTAL HOUSING MATERIAL STEEL HOUSING FINISH BAKED ENA

