https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1EGF6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NDR8aW1hZ2UvanBlZ3xhR1kyTDJnMk15OHhNRFl5TnpVd01UVTRPRFV4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVVZIUmpaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZjJhYWI3MjE3NTQ3N2QxZGQ4MWJjNTJjNTNiMDg5M2NhZDM4NGIwMzEwMmQ1M2Q3NjYzNjlhYTdmMmNmYjliMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1EGF6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NDR8aW1hZ2UvanBlZ3xhR1kyTDJnMk15OHhNRFl5TnpVd01UVTRPRFV4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVVZIUmpaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZjJhYWI3MjE3NTQ3N2QxZGQ4MWJjNTJjNTNiMDg5M2NhZDM4NGIwMzEwMmQ1M2Q3NjYzNjlhYTdmMmNmYjliMg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1EGH1
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1EGH1 POWER RELAY, H8094 ENCLOSED 3PDT 24VDC COIL (SMARTCATALOG)
H8094 ENCLOSED COIL VOLTS 24V DC AC CONTACT RATING - RELAY 20A AT 150V DC CONTACT RATING - RELAY 13A AT 28V NUMBER OF PINS - RELAY 11 CONTACT FORM - RELAY 3PDT MOUNTING - RELAY SIDE FLANGE POWER CONSUMPTION - RELAY 3.5 W CONTACT MATERIAL SILVER
Part #
1EGH1
BDI #
26433669
Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/1EGH1/p/26433669
Your Price
$ 73.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
H8094 ENCLOSED COIL VOLTS 24V DC AC CONTACT RATING - RELAY 20A AT 150V DC CONTACT RATING - RELAY 13A AT 28V NUMBER OF PINS - RELAY 11 CONTACT FORM - RELAY 3PDT MOUNTING - RELAY SIDE FLANGE POWER CONSUMPTION - RELAY 3.5 W CONTACT MATERIAL SILVER
