Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1EGP3 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1EGP3-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzZ8aW1hZ2UvanBlZ3xhREUwTDJnMk1pOHhNRFl5TnpVd016RTVOREUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZNVVZIVUROZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ODgxMWQxNzRiNDFkOTk0ZDI3NmI0OWI4MGMyMjRiNjk1YjE0YWUwOTQyOTFkYjhjYWQ5ODU4NjRjNjkyMWEyNA
26424284 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

1EGP3

Description

1EGP3 RELAY SOCKET, FINGER SAFE OCTAL 8 PIN 12A (SMARTCATALOG)

SOCKET TYPE - RELAY FINGER SAFE STANDARD BASE STYLE - OCTAL NUMBER OF PINS - RELAY 8 CONTACT FORM - DPDT CONTACT RATING - 12A AT 300V AC MOUNTING - RELAY DIN RAIL SOCKET CODE - RELAY A ELECTRICAL CONNECTI

Part #

1EGP3

BDI #
26424284

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
SOCKET TYPE - RELAY FINGER SAFE STANDARD BASE STYLE - OCTAL NUMBER OF PINS - RELAY 8 CONTACT FORM - DPDT CONTACT RATING - 12A AT 300V AC MOUNTING - RELAY DIN RAIL SOCKET CODE - RELAY A ELECTRICAL CONNECTI