Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1EGP8 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1EGP8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTl8aW1hZ2UvanBlZ3xhREV6TDJoalppOHhNRFl5TnpVd05ESTNOVFE0Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNVVZIVURoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NjNjYjAyODgxMmUxNDg5MDRiMDFmZTI5NTRlZmRmYTAwMmNkOTE3MmJlNTkwZjFiN2IwOTFhNmZlZTM4ZmY1Zg
26425923 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

1EGP8

Description

1EGP8 RELAY SOCKET, FINGER SAFE SQUARE 14 PIN (SMARTCATALOG)

SOCKET TYPE - RELAY ELEVATOR FINGER SAFE BASE STYLEQUARE NUMBER OF PINS - RELAY 14 CONTACT FORM - 4PDT CONTACT RATING - 10A AT 300V AC MOUNTING - RELAY DIN RAIL SOCKET CODE - RELAY G ELECTRICAL CONNEC

Part #

1EGP8

BDI #
26425923

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

34.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
SOCKET TYPE - RELAY ELEVATOR FINGER SAFE BASE STYLEQUARE NUMBER OF PINS - RELAY 14 CONTACT FORM - 4PDT CONTACT RATING - 10A AT 300V AC MOUNTING - RELAY DIN RAIL SOCKET CODE - RELAY G ELECTRICAL CONNEC