Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1FC13 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1FC13-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NzF8aW1hZ2UvanBlZ3xhREUwTDJobVpDOHhNRFl5TnpVMk56azNOalEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVVpETVROZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDVhMmIxZmI2ZTk1N2IzYWQxMmMxNDhmM2ZkMDVjZGExM2Q5NTg2ODFmYWU0MGY4NjVjODMzYzg3ZTYwMDQ1Nw
26424246 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

1FC13

Description

1FC13 RELAY SOCKET, FINGER SAFE SQUARE 8 PIN 16A (SMARTCATALOG)

SOCKET TYPE - RELAY ELEVATOR FINGER SAFE BASE STYLEQUARE NUMBER OF PINS - RELAY 8 CONTACT FORM - DPDT CONTACT RATING - 16A AT 300V AC MOUNTING - RELAY DIN RAIL SURFACE SOCKET CODE - RELAY D ELECTRICAL

Part #

1FC13

BDI #
26424246

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
SOCKET TYPE - RELAY ELEVATOR FINGER SAFE BASE STYLEQUARE NUMBER OF PINS - RELAY 8 CONTACT FORM - DPDT CONTACT RATING - 16A AT 300V AC MOUNTING - RELAY DIN RAIL SURFACE SOCKET CODE - RELAY D ELECTRICAL