https://www.bdiexpress.com/medias/MFRGWWXXXXXX-20X615-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjJ8aW1hZ2UvanBlZ3xhRE0zTDJnM1ppOHhNRFl5TXpBNE9EQTVPVE0xT0M5TlJsSkhWMWRZV0ZoWVdGaGZNakJZTmpFMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDBkOTVjODc4Mzc1NGYwOWUwOTk3YTdkZTU0NDI2MDMxNmQxMmQwNzUyNDA5MjlhZWFhYTM2MWEzMzlkYjAwYTA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-20X615-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjJ8aW1hZ2UvanBlZ3xhRE0zTDJnM1ppOHhNRFl5TXpBNE9EQTVPVE0xT0M5TlJsSkhWMWRZV0ZoWVdGaGZNakJZTmpFMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDBkOTVjODc4Mzc1NGYwOWUwOTk3YTdkZTU0NDI2MDMxNmQxMmQwNzUyNDA5MjlhZWFhYTM2MWEzMzlkYjAwYTA
WESTWARD TOOL
WESTWARD TOOL
20X615
WESTWARD TOOL WESTWARD TOOL
Description
20X615 HANDHELD BLOWER/VACUUM ; FUEL TYPE ELECTRIC CORDED
COMPLIANCE CARB MAX AIR FLOW 370 CFM MAX AIR SPEED 210 MPH BARE TOOL DBA 90 WEIGHT 9 LB SPEED CONTROL HIGH/LOW BLOWERS AND VACUUMS BATTERY VOLTAGE 120 V INCLUDES VACUUM BAG VOLTAGE 120 V VACUUM FUNCTION YES BLOW
Part #
20X615
BDI #
26425407
Details
448.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/20X615/p/26425407
Your Price
$ 448.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
COMPLIANCE CARB MAX AIR FLOW 370 CFM MAX AIR SPEED 210 MPH BARE TOOL DBA 90 WEIGHT 9 LB SPEED CONTROL HIGH/LOW BLOWERS AND VACUUMS BATTERY VOLTAGE 120 V INCLUDES VACUUM BAG VOLTAGE 120 V VACUUM FUNCTION YES BLOW

