https://www.bdiexpress.com/medias/MFRGWWXXXXXX-30G083-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNjd8aW1hZ2UvanBlZ3xhRGswTDJoa1lTOHhNRFl5TnprNU5URTNNamc1TkM5TlJsSkhWMWRZV0ZoWVdGaGZNekJITURnelgwRlRNREZmTXpBd2VETXdNQzVxY0djfGE3YjAzOTdjNGNiMDRmOTE3YjdlZTk3ZmJmNjk2MzIwOTE0NGQ2MTQ2NGJhMTBkMjlkNTliODhiOWM4ZmU1ZjQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-30G083-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNjd8aW1hZ2UvanBlZ3xhRGswTDJoa1lTOHhNRFl5TnprNU5URTNNamc1TkM5TlJsSkhWMWRZV0ZoWVdGaGZNekJITURnelgwRlRNREZmTXpBd2VETXdNQzVxY0djfGE3YjAzOTdjNGNiMDRmOTE3YjdlZTk3ZmJmNjk2MzIwOTE0NGQ2MTQ2NGJhMTBkMjlkNTliODhiOWM4ZmU1ZjQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
30G083
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
30G083 CONTACT BLOCK, MOUNTING BASE 22MM 2NC (SMARTCATALOG)
CONTACT FORM 2NC CONTACT RATING 1.2A AT 600V AC 3A AT 240V AC 6A AT 120V AC FOR USE WITH CHROME OPERATORS ACTION MOMENTARY 22 MM APPLICATION OPERATOR NEMA CONTACT RATING DESIGNATION A600/Q600 COLOR RED TERMINAL CONNECTION SCREW/CLAMP STANDARDS
Part #
30G083
BDI #
26470660
Details
15.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/30G083/p/26470660
Your Price
$ 15.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
CONTACT FORM 2NC CONTACT RATING 1.2A AT 600V AC 3A AT 240V AC 6A AT 120V AC FOR USE WITH CHROME OPERATORS ACTION MOMENTARY 22 MM APPLICATION OPERATOR NEMA CONTACT RATING DESIGNATION A600/Q600 COLOR RED TERMINAL CONNECTION SCREW/CLAMP STANDARDS

