Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3UG73 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3UG73-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTR8aW1hZ2UvanBlZ3xhR05sTDJoaE5TOHhNRFl5TWpZek5UZzJPREU1TUM5TlJsSkhWMWRZV0ZoWVdGaGZNMVZITnpOZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NzI0MGM0YmU4NWMzYmJjYjU3MGE0NmJiNmM3YjFiNmFhZWQ1N2IzMjA5NGVmNTNkZTQ4YjFkNTFiNzhlZjY3MA
26428696 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

3UG73

Description

3UG73 HEATER ; SSPND ELCT WL/CEIL 12-1/2 H 240V

ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 12 1/2 IN OVERALL WIDTH 14 IN OVERALL DEPTH 11 1/4 IN AIR FLOW 270 CFM AIR TEMP RISE 60 DEGREES F VOLTAGE 208/240V AC 1 PHASE WATTAGE OUTPUT 1.8KW/3.7KW 2.5KW/5KW HEATING METHOD FAN FORCED HEATING CAPACITY

Part #

3UG73

BDI #
26428696

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2163.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,163.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 12 1/2 IN OVERALL WIDTH 14 IN OVERALL DEPTH 11 1/4 IN AIR FLOW 270 CFM AIR TEMP RISE 60 DEGREES F VOLTAGE 208/240V AC 1 PHASE WATTAGE OUTPUT 1.8KW/3.7KW 2.5KW/5KW HEATING METHOD FAN FORCED HEATING CAPACITY