https://www.bdiexpress.com/medias/MFRGWWXXXXXX-41H528-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODB8aW1hZ2UvanBlZ3xhR0ZrTDJnME5pOHhNRFl5TnpFME1UazVNalEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZOREZJTlRJNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfGIyMDQ4NDZjY2NkY2I5ZWMzYTAzNjMwOTVkNzMzN2YwMGE1NTEyMTdkZGI2YWJkMTBhMGNhOWQ1YmUzNDY1NmM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-41H528-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODB8aW1hZ2UvanBlZ3xhR0ZrTDJnME5pOHhNRFl5TnpFME1UazVNalEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZOREZJTlRJNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfGIyMDQ4NDZjY2NkY2I5ZWMzYTAzNjMwOTVkNzMzN2YwMGE1NTEyMTdkZGI2YWJkMTBhMGNhOWQ1YmUzNDY1NmM
SPEEDAIRE
SPEEDAIRE
41H528
SPEEDAIRE SPEEDAIRE
Description
41H528 REED SWITCH DOVETAIL, DOVETAIL (SMARTCATALOG)
SWITCHING CURRENT 0.001 TO 0.03 A SWITCHING VOLTAGE 0-120V AC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 9 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 2
Part #
41H528
BDI #
26472089
Details
66.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/41H528/p/26472089
Your Price
$ 66.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
SWITCHING CURRENT 0.001 TO 0.03 A SWITCHING VOLTAGE 0-120V AC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 9 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 2
