https://www.bdiexpress.com/medias/MFRGWWXXXXXX-41H531-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhRGRsTDJnNU9DOHhNRFl5TnpFME1qSTROek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZOREZJTlRNeFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZmYTE4YjczZWRhNmE3MWI4NjgyMjJhYTcxZmMxZTE1NTk1N2ZiYWY0MDhlNjVjODRmZThkNWIyMDhkMTFmNjc
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-41H531-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhRGRsTDJnNU9DOHhNRFl5TnpFME1qSTROek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZOREZJTlRNeFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDZmYTE4YjczZWRhNmE3MWI4NjgyMjJhYTcxZmMxZTE1NTk1N2ZiYWY0MDhlNjVjODRmZThkNWIyMDhkMTFmNjc
SPEEDAIRE
SPEEDAIRE
41H532
SPEEDAIRE SPEEDAIRE
Description
41H532 PNP SWITCH DOVETAIL, DOVETAIL (SMARTCATALOG)
SWITCHING CURRENT 0.2 AMP MAX SWITCHING VOLTAGE 5-28V DC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 0.5 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 3
Part #
41H532
BDI #
26405430
Details
96.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/41H532/p/26405430
Your Price
$ 96.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
SWITCHING CURRENT 0.2 AMP MAX SWITCHING VOLTAGE 5-28V DC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 0.5 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 3
