https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4E169-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxODd8aW1hZ2UvanBlZ3xhRGszTDJnd015OHhNRFl5T1RNNE56QTFPVEl6TUM5TlJsSkhWMWRZV0ZoWVdGaGZORVV4TmpsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MDQ2Y2E0YjQ0YmJmNGU3MWEzNjMwNmQ5YWFiZjYyNTA5NjA0ODk5ZDg5NzI0MTFmYWRmNmU2ZWUwYWJlOGIwMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4E169-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxODd8aW1hZ2UvanBlZ3xhRGszTDJnd015OHhNRFl5T1RNNE56QTFPVEl6TUM5TlJsSkhWMWRZV0ZoWVdGaGZORVV4TmpsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MDQ2Y2E0YjQ0YmJmNGU3MWEzNjMwNmQ5YWFiZjYyNTA5NjA0ODk5ZDg5NzI0MTFmYWRmNmU2ZWUwYWJlOGIwMg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4E169
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4E169 HEATER, SSPND ELCT WL/CEIL 16 H 240V (SMARTCATALOG)
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 16 IN OVERALL WIDTH 21 IN OVERALL DEPTH 8 IN AIR FLOW 210 CFM AIR TEMP RISE 71 DEGREES F VOLTAGE 208/240V AC 1 PHASE WATTAGE OUTPUT 2.5KW/3.7KW 3.3KW/5KW HEATING METHOD FAN FORCED HEATING CAPACITY 11 372/1
Part #
4E169
BDI #
26490800
Details
2631.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/4E169/p/26490800
Your Price
$ 2,631.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 16 IN OVERALL WIDTH 21 IN OVERALL DEPTH 8 IN AIR FLOW 210 CFM AIR TEMP RISE 71 DEGREES F VOLTAGE 208/240V AC 1 PHASE WATTAGE OUTPUT 2.5KW/3.7KW 3.3KW/5KW HEATING METHOD FAN FORCED HEATING CAPACITY 11 372/1

