https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4TDH8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwODd8aW1hZ2UvanBlZ3xhRGhpTDJoallpOHhNRFl4TlRRM05qUTROakUzTkM5TlJsSkhWMWRZV0ZoWVdGaGZORlJFU0RoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NTBiMDhhYjFiYjJhMThkNmFjZGRmMmFiNjMzZDUxYmJiNTM4NzRjYmIyZTIyOGI4ZjY2NThmMzk0N2MyY2FlZQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4TDH8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwODd8aW1hZ2UvanBlZ3xhRGhpTDJoallpOHhNRFl4TlRRM05qUTROakUzTkM5TlJsSkhWMWRZV0ZoWVdGaGZORlJFU0RoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NTBiMDhhYjFiYjJhMThkNmFjZGRmMmFiNjMzZDUxYmJiNTM4NzRjYmIyZTIyOGI4ZjY2NThmMzk0N2MyY2FlZQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4TDH9
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4TDH9 HEATER, SSPND ELCT WL/CEIL 39-1/2 H 480V (SMARTCATALOG)
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 39 1/2 IN OVERALL WIDTH 37 1/2 IN OVERALL DEPTH 18 1/2 IN AIR FLOW 5 000 CFM AIR TEMP RISE 55 DEGREES F VOLTAGE 480V AC 3 PHASE WATTAGE OUTPUT 80KW HEATING METHOD FAN FORCED HEATING CAPACITY 273 000 BTUH M
Part #
4TDH9
BDI #
26468826
Details
34393.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/4TDH9/p/26468826
Your Price
$ 34,393.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 39 1/2 IN OVERALL WIDTH 37 1/2 IN OVERALL DEPTH 18 1/2 IN AIR FLOW 5 000 CFM AIR TEMP RISE 55 DEGREES F VOLTAGE 480V AC 3 PHASE WATTAGE OUTPUT 80KW HEATING METHOD FAN FORCED HEATING CAPACITY 273 000 BTUH M

