Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5YP98 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5X840-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMzN8aW1hZ2UvanBlZ3xhRGRqTDJneFppOHhNRFl6TVRRd01USTNOVFF5TWk5TlJsSkhWMWRZV0ZoWVdGaGZOVmc0TkRCZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YjI0MWQ3YjFmMGYwZDhkY2NkOGM0OWIwMDhmYmE3ZDc4MWZjN2Q2ZTM4ZjBhM2ZiY2Q1MzNjMDcxMTYzNDljZA
26485133 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

5YP98

Description

5YP98 GENERAL PURPOSE RELAY ; H7986 11 PIN SQUARE 120VAC

H7986 COIL VOLTS 120V AC CONTACT RATING - RELAY 10A AT 277V DC CONTACT RATING - RELAY 10A AT 28V BASE TYPE - PLUG IN RELAY SQUARE NUMBER OF PINS - RELAY 11 CONTACT FORM - RELAY 3PDT MOUNTING - RELAY PLUG IN SOCKET CODE - RELAY C POW

Part #

5YP98

BDI #
26485133

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

95.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E02128
Long Description
H7986 COIL VOLTS 120V AC CONTACT RATING - RELAY 10A AT 277V DC CONTACT RATING - RELAY 10A AT 28V BASE TYPE - PLUG IN RELAY SQUARE NUMBER OF PINS - RELAY 11 CONTACT FORM - RELAY 3PDT MOUNTING - RELAY PLUG IN SOCKET CODE - RELAY C POW